Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK
Mfr # U63265.019.0500
Zoro # G4271845
original price:
$21.99
5% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 9/16"
- Anchor Length 5"
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U63265.019.0500
- Zoro # G4271845
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 9/16" |
Anchor Length | 5" |
Thread Size | #10-24 |
Drill Bit Size | 9/16" |
Head Height | 0.125 in |
Head Dia. | 3/8 in |
Thread Length | 4 7/8 in |
Usable Length | 3 3/8 in |
Size | 3/16 in |
Head Diameter | 0.38 in |
Screw Size | 3/16 in |
Overall Length | 5 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 9/16 in, Thread Size #10-24, Overall Length 5 in, Screw Size 3/16 in, Screw Length 5 in, Thread Length 4 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.38 in, Head Height 0.125 in, Usable Length 3 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Stainless Steel, 316, Plain Finish (U55070.050.3600)
- ZORO SELECT 1-3/8"-6 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351425G)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 316 Stainless Steel, Not Graded, 100 PK (867724-PR-100)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 690 PK (GRK01099)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0200)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Screw Anchor, 7/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63158.008.0001)
- ZORO SELECT Conical Anchor Kit, 1" L, Plastic, Not Rated Tension Strength, 100 PK (U63157.010.0001)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- Zoro Select Hollow Wall Anchors