Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 5" L, Steel, 50 PK
Mfr # 1480TBCR
Zoro # G4858775
product price: $13.39
/pk 50, $0.27/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 5"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1480TBCR
- Zoro # G4858775
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 5" |
Usable Length | 5 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
1/4X5 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1624PK)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (30A0806-EA-100)
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 5000 PK (0404MPF188)
- ZORO SELECT #10-24 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0087)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Screw Anchor, Carbon Steel, 25 PK (1407AWHXL)
- ZORO SELECT Wall Anchor, 1" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0112)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0400)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0237)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- TANNER #10 x 1-1/4in, Plastic Wall Anchors, Pan Combo Sheet Metal Screws & Plastic Anchors (TB-111)
- Zoro Select Hollow Wall Anchors