Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 5" L, Steel, 50 PK
Mfr # 1080TBCR
Zoro # G4846780
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Anchor Length 5"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1080TBCR
- Zoro # G4846780
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 5" |
Usable Length | 5 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
3/16X5 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN5)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.030.0010)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (16PAPK)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 2500 PK (B30532.000.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCM)
- HILLMAN Screw Anchor, 1-1/2" L, Plastic, 5 PK (41822)
- Zoro Select Hollow Wall Anchors