Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # UAB04128
Zoro # G9521312
product price: $14.75
/pk 50, $0.30/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Drywall, Plaster
- Anchor Diameter 1/4"
- Anchor Length 4"
- Thread Size 1/4"-20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UAB04128
- Zoro # G9521312
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 4" |
Thread Size | 1/4"-20 |
Drill Bit Size | 11/16" |
Head Height | 0.1875 in |
Head Dia. | 7/16 in |
Thread Length | 3 7/8 in |
Usable Length | 2 5/8 in |
Size | 1/4 in |
Head Diameter | 0.4375 in |
Details
Item | Toggle Bolt |
Compatible Material | Drywall, Plaster |
Material | Steel |
Head Type | Round |
Drive Type | Combination Phillips/Slotted |
Toggle Bolt Type | Toggle Bolt Anchor |
Wing Span | 1.5 in |
Finish | Zinc Plated |
System of Measurement | Inch |
Toggle Anchor Type | Toggle Bolt Anchor |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Screw Length 4 in, Thread Length 3 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.4375 in, Head Height 0.1875 in, Usable Length 2 5/8 in, Wing Span 1.5 in, Material Steel, Finish Zinc Plated, Drill Bit Size 11/16 in, Compatible Material Drywall, Plaster, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 25mm L, PK25 (M07840.080.0025)
- ZORO SELECT Self-Drilling Screw, #12-24 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1240KPFMS4W)
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1207)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1080TBCR)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (08PAPK)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.050.0001)
- KANEBRIDGE 1/4-20 Toggle Wing Zinc, Pkg of 100 (14NTW)
- Zoro Select Hollow Wall Anchors