Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 80 lbs Tension Strength, 50 PK
Mfr # U63265.019.0400
Zoro # G4057794
original price:
$16.59
5% off
new price: $15.75
/pk 50, $0.32/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 9/16"
- Anchor Length 4"
- Thread Size #10-24
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63265.019.0400
- Zoro # G4057794
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 9/16" |
Anchor Length | 4" |
Thread Size | #10-24 |
Drill Bit Size | 9/16" |
Usable Length | 2 5/8 in |
Head Height | 0.125 in |
Thread Length | 3 7/8 in |
Head Dia. | 3/8 in |
Size | 3/16 in |
Screw Size | 3/16 in |
Head Diameter | 0.38 in |
Overall Length | 4 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 9/16 in, Thread Size #10-24, Overall Length 4 in, Screw Size 3/16 in, Screw Length 4 in, Thread Length 3 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.38 in, Head Height 0.125 in, Usable Length 2 5/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Zinc Plated, 11/64 in Ht, 100 PK (4CAP8)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.025.0012)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0600)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0200)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3764TBCR)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- Zoro Select Hollow Wall Anchors