Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 3764ATY
Zoro # G9667106
product price: $213.99
/pk 50, $4.28/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Material Steel
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3764ATY
- Zoro # G9667106
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
3/8X4 T Anchor Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.011.0050)
- MKT FASTENING Tap-It Nail Drive Anchor, 1/4" Dia., 3" L, 100 PK (5160000)
- WOODPRO FASTENERS Wood Screw, #12, 6-3/8 in, Gold Steel Torx Drive, 50 PK (AP12X638-50)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCR)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.050.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3148TBCR)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- Zoro Select Hollow Wall Anchors