Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 1064TBCM
Zoro # G4866615
product price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Anchor Length 4"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1064TBCM
- Zoro # G4866615
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
Toggle Bolts, 3/16X4 COMB MUSHROOM,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- NELSON STUD WELDING Weld Stud, #8-32, 3/4 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-234-G100)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.043.0350)
- ZORO SELECT 220 lb Tension Strength, Steel, 10 PK (U63266.025.0001)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3148TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 100 PK (B63266.050.0001)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, 100 PK (U30502.010.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4" L, Steel, 4 PK (GCPT38400)
- Zoro Select Hollow Wall Anchors