Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK
Mfr # U63265.013.0400
Zoro # G4273586
product price: $13.65
/pk 50, $0.27/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 1/2"
- Anchor Length 4"
- Thread Size #6-32
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63265.013.0400
- Zoro # G4273586
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 4" |
Thread Size | #6-32 |
Drill Bit Size | 1/2" |
Usable Length | 3 1/8 in |
Head Dia. | 1/4 in |
Thread Length | 3 31/32 in |
Head Height | 0.1 in |
Size | 1/8 in |
Head Diameter | 0.25 in |
Screw Size | 1/8 in |
Overall Length | 4 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size #6-32, Overall Length 4 in, Screw Size 1/8 in, Screw Length 4 in, Thread Length 3 31/32 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.25 in, Head Height 0.1 in, Usable Length 3 1/8 in, Wing Span 1.5 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3-1/2 in Wd, 5-1/4 in Ht, Zinc Plated Steel (N222-224)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Aluminum, Plain Finish (36023)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0300)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0200)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCR)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- ZORO SELECT Screw Anchor, 1-7/16" L, Plastic, 10000 PK (TLB141648G10M)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- Zoro Select Hollow Wall Anchors