Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 25 PK
Mfr # 3764TBCR
Zoro # G4848993
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Thread Size 3/8"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3764TBCR
- Zoro # G4848993
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Thread Size | 3/8" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
Toggle Bolts, 3/8X4 COMBIN ROUND T,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 7/16 in L, Brass Body, 50 PK (TBC1614-50)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (SC2206018-100P)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 15 PK (71032)
- MIDWEST FASTENER 1/4"-20 x 5/16" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70783)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCR)
- ZORO SELECT Screw Anchor, 1-1/2" L, Nylon, 1000 PK (1424PAF)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT Screw Anchor, Carbon Steel, 50 PK (1407AWHS)
- ZORO SELECT Wall Anchor, 3" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0300)
- ZORO SELECT FastMount Wall Anchor Kit, 1-53/64" L, Stainless Steel, 10 lbs Tension Strength (ZA0525-KIT)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- Zoro Select Hollow Wall Anchors