Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK
Mfr # U63265.037.0400
Zoro # G4262666
product price: $18.89
/pk 25, $0.76/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 1"
- Anchor Length 4"
- Thread Size 3/8"-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U63265.037.0400
- Zoro # G4262666
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1" |
Anchor Length | 4" |
Thread Size | 3/8"-16 |
Drill Bit Size | 1" |
Head Dia. | 5/8 in |
Head Height | 0.25 in |
Usable Length | 2 5/8 in |
Thread Length | 3 7/8 in |
Size | 3/8 in |
Overall Length | 4 in |
Head Diameter | 0.63 in |
Screw Size | 3/8 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 3/8 In.-16, Overall Length 4 in, Screw Size 3/8 in, Screw Length 4 in, Thread Length 3 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.63 in, Head Height 0.25 in, Usable Length 2 5/8 in, Wing Span 2.875 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01209.050.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.030.0030)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51060.040.0030)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0300)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0237)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0175)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- ITW BRANDS 25350 No. 50 Drilling Plastic Drywall Anchor, 50PK (IT573680)
- Zoro Select Hollow Wall Anchors