Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4-1/2" L, Steel, 50 PK
Mfr # 3772ATY
Zoro # G9667124
product price: $307.99
/pk 50, $6.16/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4-1/2"
- Material Steel
- Usable Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3772ATY
- Zoro # G9667124
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4-1/2" |
Usable Length | 4-1/2 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Glass-Filled Nylon Socket Head Screws 2-56 Thread Size 3/8 Long Black, 25PK (91221A173)
- ZORO SELECT M3-0.50 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD030500-025P1)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- ZORO SELECT Spring Pin, Slot, 3/8x3/32 L, PK100 (5BU87)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, Not Rated Tension Strength, 50 PK (U30503.010.0175)
- ZORO SELECT Wall Anchor, 1-9/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.031.0001)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0237)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- Zoro Select Hollow Wall Anchors