Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 1448TBCR
Zoro # G4853464
product price: $14.19
/pk 50, $0.28/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 3"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448TBCR
- Zoro # G4853464
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
Toggle Bolts, 1/4X3 COMBIN ROUND T,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 100 PK (SCX206018-100P1)
- ITW BEE LEITZKE Regular 14 Gauge Machinery Bushing Assortment, Steel, Black Oxide Finish, 91 PCS (WWG-DISP-N14-091)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04160.075.0150)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 100 PK (B63267.050.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK (B63266.050.0001)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- ZORO SELECT Wall Anchor, 3" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0300)
- Zoro Select Hollow Wall Anchors