Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 1448TBCM
Zoro # G4866469
product price: $15.39
/pk 50, $0.31/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 3"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1448TBCM
- Zoro # G4866469
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
1/4X3 Combination Mushroom Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.062.0250)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 1 in Wd, Black, 50 PK (1X4KIHLM)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 7/16 in W, 7/16 in H (WWG700437043712)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel Silver Climashield, 100 PK (3369907)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 1000 PK (0416PAF)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- ZORO SELECT Wall Anchor, 1-3/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63101.025.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK (GCP38000TF)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- KANEBRIDGE 1/8X3 Combination Round Head Toggle Bolt Zinc, Pkg of 50 (0648TBCR)
- Zoro Select Hollow Wall Anchors