Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # 0648TBCR
Zoro # G4858303
original price:
$15.09
16% off
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Anchor Length 3"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0648TBCR
- Zoro # G4858303
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
1/8X3 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 6 In, Length: 100" (17265)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01258.031.0175)
- ZORO SELECT T-Nut, 3/8"-16, Steel, Zinc Plated, 0.44 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0370-100P)
- MIDWEST FASTENER Hex Nut, #12-24, 18-8 Stainless Steel, Not Graded, 100 PK (05269)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.050.0001)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Wall Anchor, 1" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0112)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 5 PK (38767)
- Zoro Select Hollow Wall Anchors