Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 25 PK
Mfr # 3748TBCR
Zoro # G4857551
product price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Thread Size 3/8"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3748TBCR
- Zoro # G4857551
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 3/8" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
3/8X3 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.043.0650)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-12CN180)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16224SS-316)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (1480TBCR)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3796TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCM)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0200)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 1550 PK (B30531.000.0001)
- Zoro Select Hollow Wall Anchors