Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 25 PK
Mfr # 3148TBCR
Zoro # G4848619
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Thread Size 5/16"
- Material Steel
- Head Type Round
- Drive Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3148TBCR
- Zoro # G4848619
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Thread Size | 5/16" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
5/16X3 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY25)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (12P534)
- AVK Rivet Nut, M4-0.70 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Steel, 25 PK (ALS4T-470-2.0)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0225)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.037.0001)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- WINGITS Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-RESGBW35-2)
- Zoro Select Hollow Wall Anchors