Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3-3/4" L, Steel, 100 PK
Mfr # 3160ATY
Zoro # G9666948
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3-3/4"
- Material Steel
- Usable Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3160ATY
- Zoro # G9666948
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3-3/4" |
Usable Length | 3-3/4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040466GR)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 1-3/4" L, Steel, 4 PK (GCPT14134)
- ZORO SELECT Screw Anchor, Nylon, 1000 PK (16PA)
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1448TBCM)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK (B63266.050.0001)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 50 PK (07622)
- Zoro Select Hollow Wall Anchors