Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3-1/4" L, Steel, 50 PK
Mfr # 3752ATY
Zoro # G9666923
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3-1/4"
- Material Steel
- Usable Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3752ATY
- Zoro # G9666923
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3-1/4" |
Usable Length | 3-1/4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.296" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0296)
- VIGIL ANTISLIP Vigil Antislip Concrete Screw, 1/4" Dia., Flat, 1-3/4" L, Plastic Plain (12-240)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BS201)
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Knurled, Brass Steel, 3/4 in Lg, 25 PK (76143)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT14212)
- ZORO SELECT Wall Anchor, 2-1/2" L, Steel, 117 lbs Tension Strength, 50 PK (U30537.025.0250)
- ZORO SELECT Wall Anchor, 2-1/16" L, Plastic, Not Rated Tension Strength, 100 PK (U63101.037.0001)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0527-KIT)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 99 lbs Tension Strength, 50 PK (U30537.018.0250)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6COTP)
- Zoro Select Hollow Wall Anchors