Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3-1/4" L, Steel, 100 PK
Mfr # 1452ATY
Zoro # G9666939
product price: $240.99
/pk 100, $2.41/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3-1/4"
- Material Steel
- Usable Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1452ATY
- Zoro # G9666939
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3-1/4" |
Usable Length | 3-1/4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 1-1/16" L, 6 PK (X1E-CON-BOL-MOL-1010x6)
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 100 PK (05578)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (50WUSS)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Wall Anchor, 1-1/8" L, Plastic, Not Rated Tension Strength, 100 PK (U63100.025.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (1048TBCM)
- ZORO SELECT Screw Anchor, 2" L, Plastic, 100 PK (U63270.000.0075)
- X1 TOOLS Removable Anchor, 2-1/8" L, 96 PK (X1E-CON-BOL-MOL-1020x96)
- Zoro Select Hollow Wall Anchors