Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 100 PK
Mfr # B63266.050.0001
Zoro # G5217676
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Brick, Drywall, Plaster, Wood
- Anchor Diameter 3/4"
- Anchor Length 2-3/4"
- Thread Size 1/2"-13
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B63266.050.0001
- Zoro # G5217676
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/4" |
Anchor Length | 2-3/4" |
Thread Size | 1/2"-13 |
Drill Bit Size | 3/4" |
Thread Length | 2 3/4 in |
Usable Length | 2 1/2 in |
Head Height | 0.3 in |
Size | 1/2 in |
Screw Size | 1/2 in |
Head Diameter | 0.75 in |
Overall Length | 6 in |
Description
Channel Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 1/2 In.-13, Overall Length 6 in, Screw Size 1/2 in, Screw Length 3 in, Thread Length 2 3/4 in, Drive Type Combination Slotted/Phillips, Head Type Not Applicable, Head Diameter 0.75 in, Head Height 0.3 in, Usable Length 2 1/2 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 1/4 in Dia. (A1605)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33185)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31110)
- ZORO SELECT Toggle Bolt, Steel, 100 PK (08NTW)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 25 PK (U30531.000.0001)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- MKT FASTENING Holly Screw Anchor, 100 PK (120000)
- Zoro Select Hollow Wall Anchors