Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2-1/2" L, Steel, 100 PK
Mfr # 3140ATY
Zoro # G9666975
product price: $291.99
/pk 100, $2.92/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2-1/2"
- Material Steel
- Usable Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3140ATY
- Zoro # G9666975
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/2" |
Usable Length | 2-1/2 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Sealing Washer, Fits Bolt Size 1/4 in Steel/Buna-N, Cadmium Plated Finish (9500-04)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5in A307 Grade A Zinc Plated Steel 25PK (9062602)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Conical Anchor Kit, 1-3/8" L, Plastic, Not Rated Tension Strength, 50 PK (U63157.014.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.019.0001)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 100 PK (U30532.000.0001)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (12PAPK)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDD)
- Zoro Select Hollow Wall Anchors