Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2-1/2" L, Steel, 100 PK
Mfr # 1440ATY
Zoro # G9666957
product price: $205.99
/pk 100, $2.06/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2-1/2"
- Material Steel
- Usable Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1440ATY
- Zoro # G9666957
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2-1/2" |
Usable Length | 2-1/2 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
1/4X2 1/2 T Anchor Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.016.0062)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1 in Shaft Dia, 50 PK (U36230.100.0001)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6256WC10)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- ZORO SELECT Screw Anchor, 1" L, Plastic, 20000 PK (B63158.010.0001)
- ZORO SELECT Wall Anchor, 2-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0237)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, Not Rated Tension Strength, 2200 PK (B30533.013.0125)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 220 lbs Tension Strength, 10 PK (U63266.025.0001)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0500)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 8 PK (R-S0-UNO5/16+8-1)
- Zoro Select Hollow Wall Anchors