Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 1-3/4" L, Steel, 100 PK
Mfr # 1428ATY
Zoro # G9667018
product price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-3/4"
- Material Steel
- Usable Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1428ATY
- Zoro # G9667018
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/4" |
Usable Length | 1-3/4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 3/8in x 6in Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated, 50PK (POW 05360S)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 720 PK (ACR-134)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0500)
- ZORO SELECT Wall Anchor, 1" L, Steel, 66 lbs Tension Strength, 100 PK (U30537.012.0112)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Screw Anchor, Nylon, 100 PK (08AWBN)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3148TBCR)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- Zoro Select Hollow Wall Anchors