Shop All Idler Sprockets
Zoro Select
TL Idler Bushing, 2517, Steel
Mfr # 2517-IDL-BUSH
Zoro # G610984810
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Material Steel
- Outside Diameter 3.38 in
- Weight 2.8 lb
- Overall Length 1.75 in
- Overall Diameter 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2517-IDL-BUSH
- Zoro # G610984810
- UPC # 00195057187764
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 3.38 in |
Overall Length | 1.75 in |
Overall Diameter | 3.38 in |
Idler Shaft Size | 1"-8 |
Mountable Length | 1.75 in |
Bolt Circle Diameter | 3.25 in |
Details
Sprocket Material | Steel |
Item | Idler Bushing |
Weight | 2.8 lb |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Bushing Material | Steel |
Flange Type | Flangeless |
Bearing Type | Radial Ball Bearing |
Number of Bolt Holes | 3 |
Taper | 8 Degrees |
Bore Bushing Series | 2517 |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 3.25 in, Bolt Hole Diameter Not Applicable, Bore Bushing Series 2517, Bushing Diameter Not Applicable, Bushing Material Steel, Bushing Type Taper Lock, Dynamic Radial Load Capacity Not Applicable, Flange Thickness Not Applicable, Flange Type Flangeless, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 1 In.-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part B600017 (B600017)
- SKF Shaft Seal, 35 x 52 x 7 mm., HMS5, Nitrile Rubber (35X52X7 HMS5 RG)
- NTN NTN 6203ZC3, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203ZC3)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 35 Chain , 20 Teeth, Ball Bearing, 5/8" Bore (B3520H)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- POWERDRIVE Idler Sprocket, Ball, ANSI 80 (HB80A12X3/4)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, Plate, 40, Bronze Bushing, 15 Teeth, 1/2" Bore (BMG 41E15)
- Zoro Select Chains & Chain Sprockets