Shop All Idler Sprockets
Zoro Select
TL Idler Bushing, 2012, Steel
Mfr # 2012-IDL-BUSH
Zoro # G110984792
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Material Steel
- Outside Diameter 2.75 in
- Weight 1.6 lb
- Overall Length 1.25 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2012-IDL-BUSH
- Zoro # G110984792
- UPC # 00195057187757
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 2.75 in |
Overall Length | 1.25 in |
Bolt Circle Diameter | 2.63 in |
Idler Shaft Size | 3/4"-10 |
Mountable Length | 1.25 in |
Overall Diameter | 2.75 in |
Details
Sprocket Material | Steel |
Item | Idler Bushing |
Weight | 1.6 lb |
System of Measurement | Inch |
Taper | 8 Degrees |
Flange Type | Flangeless |
Bearing Type | Radial Ball Bearing |
Bore Bushing Series | 2012 |
Number of Bolt Holes | 3 |
Bushing Material | Steel |
Bushing Type | Taper Lock |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 2.63 in, Bolt Hole Diameter Not Applicable, Bore Bushing Series 2012, Bushing Diameter Not Applicable, Bushing Material Steel, Bushing Type Taper Lock, Dynamic Radial Load Capacity Not Applicable, Flange Thickness Not Applicable, Flange Type Flangeless, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 3/4 In.-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, Strt (202702-4-4S)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- INGERSOLL-RAND Compresed Air Dryer, 32 CFM, 10 HP, 6 Class (D54IN)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- FENNER DRIVES Idler, Sprocket, 40 ANSI (CS4002/CB0004)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- Zoro Select Chains & Chain Sprockets