Shop All Idler Sprockets
Zoro Select
TL Idler Bushing, 1610, Steel
Mfr # 1610-IDL-BUSH
Zoro # G810984764
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Material Steel
- Outside Diameter 2.25 in
- Weight 0.9 lb
- Number of Bolt Holes 3
- Bore Bushing Series 1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1610-IDL-BUSH
- Zoro # G810984764
- UPC # 00195057187740
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Diameter | 2.25 in |
Mountable Length | 1 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Overall Length | 1 in |
Idler Shaft Size | 5/8"-11 |
Details
Sprocket Material | Steel |
Item | Idler Bushing |
Weight | 0.9 lb |
Number of Bolt Holes | 3 |
Bore Bushing Series | 1610 |
Bearing Type | Radial Ball Bearing |
Flange Type | Flangeless |
Taper | 8 Degrees |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Bushing Material | Steel |
Description
Idler Bushing, Bearing Type Radial Ball Bearing, Bolt Circle Diameter 2.13 in, Bolt Hole Diameter Not Applicable, Bore Bushing Series 1610, Bushing Diameter Not Applicable, Bushing Material Steel, Bushing Type Taper Lock, Dynamic Radial Load Capacity Not Applicable, Flange Thickness Not Applicable, Flange Type Flangeless, For Bore Diameter Not Applicable, For Idler Shaft Industry Number Not Applicable, Idler Shaft Size 5/8 In.-11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 3/4HP 115/230V 1725RPM 1PH 56F (133-119)
- DAYTON 1F626 Pillow Block Bearing (1F626)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (54368154)
- SPEEDAIRE Roller Assembly (6WA7475-4)
- OUTLAW RACING Outlaw Racing OR1520349-O Aluminum Rear Sprocket 49T KTM; Orange (OR1520349-O)
- BREWER MACHINE AND GEAR Idler Sprocket, Double, 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (D100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 25, Bronze Bushing, 19 Teeth, 1/2" Bore (25B19U)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 13 Teeth, Ball Bearing, Composite (B6013N)
- Zoro Select Chains & Chain Sprockets