Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 4535, 3 3/4 in B Dia, 3.5 in L
Mfr # 4535X3-3/4
Zoro # G810985525
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 4535
- Length 3.5 in
- Taper 8 Degrees
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4535X3-3/4
- Zoro # G810985525
- UPC # 00195057295995
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3.5 in |
Bolt Circle Diameter | 6.13 in |
Keyway Height | 7/16 in |
Bore Diameter | 3 3/4 in |
Overall Diameter | 6.375 in |
Keyway Width | 7/8 in |
Details
Bore Bushing Series | 4535 |
Taper | 8 Degrees |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (3) Set Screws |
Fastener Tightening Torque Capacity | 110,000 in-lb |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Maximum Torque | 110,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 4535, Bore Diameter 3 3/4 in, Length 3.5 in, Bolt Circle Diameter 6.13 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 110,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 6.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Hose Assembly, 10 ft. (C1006)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B37)
- TRIM Rust Preventative, Synthetic, 5 gal (NOCOR S2\5G)
- GAST Pump, Diaphragm Compressor, 1/16 HP, 24VDC (MOA-P126-JK)
- ZORO SELECT QD Bushing, Series SH, Bore 1 In (SH1)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X7/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49H)
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- ZORO SELECT QD Bushing, E, 1 1/2 in B Dia, 2.625 in L (EX1-1/2)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- Zoro Select Tapered & QD Bushings