Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 4030, 2 3/8 in B Dia, 3 in L
Mfr # 4030X2-3/8
Zoro # G310985629
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 4030
- Length 3 in
- Bushing Type Taper Lock
- Flange Type Flangeless
- Fastener Tightening Torque Capacity 77,300 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4030X2-3/8
- Zoro # G310985629
- UPC # 00195057294851
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Keyway Width | 5/8 in |
Overall Diameter | 5.75 in |
Bore Diameter | 2 3/8 in |
Keyway Height | 5/16 in |
Bolt Circle Diameter | 5.54 in |
Details
Bore Bushing Series | 4030 |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 77,300 in-lb |
Includes | (3) Set Screws |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
System of Measurement | Inch |
Material | Steel |
Maximum Torque | 77,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 4030, Bore Diameter 2 3/8 in, Length 3 in, Bolt Circle Diameter 5.54 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 77,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5.75 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 35 Chain Size, 5/8 Bore Dia., 40 # of Teeth (35B40)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb (CH443B)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/4 in. Drive Universal Joint (49-66-6730)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- ZORO SELECT QD Bushing, Series SF, Bore 1-3/8 In (SF138)
- ZORO SELECT QD Bushing, Series E, Bore 1-5/8 In (E158)
- ZORO SELECT TL Bushing, 2012, 24 mm B Dia, 1.25 in L (2012X24MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- Zoro Select Tapered & QD Bushings