Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 3 7/16 in B Dia, 2.5 in L
Mfr # 3525X3-7/16
Zoro # G710985014
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Overall Diameter 5 in
- Bolt Circle Diameter 4.83 in
- Keyway Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3525X3-7/16
- Zoro # G710985014
- UPC # 00195057294172
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Overall Diameter | 5 in |
Bolt Circle Diameter | 4.83 in |
Keyway Width | 7/8 in |
Keyway Height | 7/16 in |
Bore Diameter | 3 7/16 in |
Details
Bore Bushing Series | 3525 |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
Includes | (3) Set Screws |
Item | Taper Lock Bushing |
Material | Steel |
Fastener Tightening Torque Capacity | 44,800 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 44,800 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 3 7/16 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Starting Capacitor (PN22N066G)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3775)
- WESTAR Engine Mount - Front, EM-2249 (EM-2249)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.50 cSt (MSF1533003)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/16 In (SF2316)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- ZORO SELECT QD Bushing, Series SH, Bore 1-3/8 In (SH138)
- ZORO SELECT QD Bushing, Series JA, Bore 25mm (JA25MM)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- Zoro Select Bushings