Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 3 5/8 in B Dia, 2.5 in L
Mfr # 3525X3-5/8
Zoro # G110985140
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Bushing Type Taper Lock
- Bore Diameter 3 5/8 in
- Keyway Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X3-5/8
- Zoro # G110985140
- UPC # 00195057294202
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bore Diameter | 3 5/8 in |
Keyway Width | 7/8 in |
Overall Diameter | 5 in |
Keyway Height | 7/16 in |
Bolt Circle Diameter | 4.83 in |
Details
Bore Bushing Series | 3525 |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Taper | 8 Degrees |
Material | Steel |
Includes | (3) Set Screws |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Item | Taper Lock Bushing |
Maximum Torque | 44,800 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 3 5/8 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST 1/2" MNPT Steel Tapered Male Threaded Plug (URP 066253)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT ST Bushing, P1, 1 11/16in B Dia, 1.938in L (P1X1-11/16)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SD, Bore 38mm (SD38MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- Zoro Select Tapered & QD Bushings