Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 3 3/8 in B Dia, 2.5 in L
Mfr # 3525X3-3/8
Zoro # G810985075
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Bore Diameter 3 3/8 in
- Bolt Circle Diameter 4.83 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X3-3/8
- Zoro # G810985075
- UPC # 00195057294165
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bore Diameter | 3 3/8 in |
Bolt Circle Diameter | 4.83 in |
Keyway Width | 7/8 in |
Keyway Height | 7/16 in |
Overall Diameter | 5 in |
Details
Bore Bushing Series | 3525 |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
Flange Type | Flangeless |
Material | Steel |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Item | Taper Lock Bushing |
Includes | (3) Set Screws |
Maximum Torque | 44,800 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 3 3/8 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 25mm Bore Dia (6305 JEM)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- SENQCIA HI-MAX A2050 Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Drive 1-1/4" Pit, PK10 (A2050HMRB)
- BESTORQ Bestorq Timing Belt Model 486-3M-150 - 19.13 in Outside Length - 5.91 in Top Width (486-3M-150)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- Zoro Select Tapered & QD Bushings