Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 3 1/8 in B Dia, 2.5 in L
Mfr # 3525X3-1/8
Zoro # G010985042
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Flange Type Flangeless
- Bushing Type Taper Lock
- Overall Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X3-1/8
- Zoro # G010985042
- UPC # 00195057294127
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Overall Diameter | 5 in |
Keyway Height | 3/8 in |
Bolt Circle Diameter | 4.83 in |
Keyway Width | 3/4 in |
Bore Diameter | 3 1/8 in |
Details
Bore Bushing Series | 3525 |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
Taper | 8 Degrees |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Material | Steel |
Includes | (3) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 44,800 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 3 1/8 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICK SHOT Biodegradable Industrial Solvent; Non-Toxic, Non-Flammable, Food Grade, Penetrating Lubricant, 55-Gal. (TSPL55GAD)
- THK Linear Guide Rail, 160 mm L, 15 mm W (SR15-160L)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- ZORO SELECT QD Bushing, Series F, Bore 2 In (F2)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT TL Bushing, 2012, 1 in B Dia, 1.25 in L (2012X1)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ZORO SELECT TL Bushing, 1610, 1 5/16 in B Dia, 1 in L (1610X1-5/16)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-15/16 In. (SDS11516)
- ZORO SELECT QD Bushing, Series SF, Bore 1-9/16 In (SF1916)
- Zoro Select Bushings