Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 3 1/2 in B Dia, 2.5 in L
Mfr # 3525X3-1/2
Zoro # G310985148
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Material Steel
- Bushing Type Taper Lock
- Fastener Tightening Torque Capacity 44,800 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X3-1/2
- Zoro # G310985148
- UPC # 00195057294189
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bore Diameter | 3 1/2 in |
Keyway Height | 7/16 in |
Overall Diameter | 5 in |
Keyway Width | 7/8 in |
Bolt Circle Diameter | 4.83 in |
Details
Bore Bushing Series | 3525 |
Material | Steel |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Includes | (3) Set Screws |
Taper | 8 Degrees |
System of Measurement | Inch |
Maximum Torque | 44,800 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 3 1/2 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Chain Lubricant 10 oz (CS0110101)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 25 feet Solid Fittings (HR24-025)
- WELCH Filter Element, PK2 (1417L)
- ZORO SELECT Bushing, 12.25 in dia. Outside, Cast Iron (2AK124X1)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 3/4 In (QT34)
- ZORO SELECT QD Bushing, Series SDS, Bore 7/8 In. (SDS78)
- ZORO SELECT QD Bushing, Series SK, Bore 2-7/16 In (SK2716)
- ZORO SELECT QD Bushing, Series SD, Bore 42mm (SD42MM)
- Zoro Select Tapered & QD Bushings