Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 1 15/16in B Dia, 2.5in L
Mfr # 3525X1-15/16
Zoro # G410985109
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Flange Type Flangeless
- Bolt Circle Diameter 4.83 in
- Includes (3) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X1-15/16
- Zoro # G410985109
- UPC # 00195057293939
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Bolt Circle Diameter | 4.83 in |
Overall Diameter | 5 in |
Keyway Height | 1/4 in |
Bore Diameter | 1 15/16 in |
Keyway Width | 1/2 in |
Details
Bore Bushing Series | 3525 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Includes | (3) Set Screws |
Material | Steel |
Taper | 8 Degrees |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Bushing Type | Taper Lock |
Maximum Torque | 44,800 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 1 15/16 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- NTN Radial Bearing, Sealed, 1.1250 In. Bore (R18LLU/2AS)
- MONARCH Hydraulic Flow Divider, 3000 psi, Aluminum (AFT100-510/510-B-650)
- TAP MAGIC Cutting Oil, Metal Cutting Fluid, 16 oz. (60016C)
- ZORO SELECT QD Bushing, Series SF, Bore 42mm (SF42MM)
- ZORO SELECT QD Bushing, Series E, Bore 2 In (E2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- DODGE Stock Bore Taper Lock Bushing, 5/8 in Dia Bore, 1.51 in Dia Barrel, 0.87 in OAL, Sintered Steel (117075)
- Zoro Select Bushings