Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3525, 1 11/16in B Dia, 2.5in L
Mfr # 3525X1-11/16
Zoro # G210984999
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3525
- Length 2.5 in
- Keyway Height 3/16 in
- System of Measurement Inch
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3525X1-11/16
- Zoro # G210984999
- UPC # 00195057293892
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2.5 in |
Keyway Height | 3/16 in |
Bore Diameter | 1 11/16 in |
Overall Diameter | 5 in |
Keyway Width | 3/8 in |
Bolt Circle Diameter | 4.83 in |
Details
Bore Bushing Series | 3525 |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Flange Type | Flangeless |
Includes | (3) Set Screws |
Bushing Type | Taper Lock |
Material | Steel |
Fastener Tightening Torque Capacity | 44,800 in-lb |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 44,800 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3525, Bore Diameter 1 11/16 in, Length 2.5 in, Bolt Circle Diameter 4.83 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 44,800 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (3) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 5 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- D&D 79" Outside Length, 2/3" Top Width, 1 Ribs (BX76)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- ZORO SELECT ST Bushing, Q1, 2 11/16 in B Dia, 2.5 in L (Q1X2-11/16)
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- ZORO SELECT TL Bushing, 1210, 19 mm B Dia, 1 in L (1210X19MM)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT TL Bushing, 2517, 1 3/8 in B Dia, 1.75 in L (2517X1-3/8)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- Zoro Select Bushings