Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3030, 2 in B Dia, 3 in L
Mfr # 3030X2
Zoro # G110985287
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3030
- Length 3 in
- Includes (2) Set Screws
- Flange Type Flangeless
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3030X2
- Zoro # G110985287
- UPC # 00195057293632
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Overall Diameter | 4.25 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Bore Diameter | 2 in |
Details
Bore Bushing Series | 3030 |
Includes | (2) Set Screws |
Flange Type | Flangeless |
Material | Steel |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Fastener Tightening Torque Capacity | 24,000 in-lb |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 2 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- LINCOLN 120 VOLT CORDED GREASE GUN (AC2440)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- ZORO SELECT TL Bushing, 2012, 1/2 in B Dia, 1.25 in L (2012X1/2)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- Zoro Select Tapered & QD Bushings