Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3030, 2 3/8 in B Dia, 3 in L
Mfr # 3030X2-3/8
Zoro # G210985095
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3030
- Length 3 in
- Keyway Width 5/8 in
- Bolt Circle Diameter 4 in
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3030X2-3/8
- Zoro # G210985095
- UPC # 00195057293694
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Keyway Width | 5/8 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 5/16 in |
Overall Diameter | 4.25 in |
Bore Diameter | 2 3/8 in |
Details
Bore Bushing Series | 3030 |
Flange Type | Flangeless |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Material | Steel |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Taper | 8 Degrees |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 2 3/8 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/4 PTR-SS)
- DAYTON HVAC Motor, Shaded Pole, 1/50 HP, 1 Speed (55FH03)
- DIXON HSeries Poppet FNPT, 1/2", Coupler, 1/2", ST (4HF4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT TL Bushing, 2517, 35 mm B Dia, 1.75 in L (2517X35MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- ZORO SELECT QD Bushing, Series F, Bore 2-5/8 In (F258)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- Zoro Select Bushings