Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3030, 2 3/16 in B Dia, 3 in L
Mfr # 3030X2-3/16
Zoro # G510985115
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3030
- Length 3 in
- Bore Diameter 2 3/16 in
- Keyway Width 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3030X2-3/16
- Zoro # G510985115
- UPC # 00195057293663
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Bore Diameter | 2 3/16 in |
Keyway Width | 1/2 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Height | 1/4 in |
Details
Bore Bushing Series | 3030 |
System of Measurement | Inch |
Material | Steel |
Includes | (2) Set Screws |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Taper | 8 Degrees |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 2 3/16 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Biodegradeable Bend Lubricant, 32 Oz. (B-LUBEQT)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X06X06)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- ZORO SELECT QD Bushing, Series JA, Bore 20mm (JA20MM)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/2 In (QT112)
- ZORO SELECT QD Bushing, SK, 2 5/16 in B Dia, 1.875 in L (SKX2-5/16)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT QD Bushing, Series SK, Bore 1 In. (SK1)
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- ZORO SELECT TL Bushing, 1008, 3/4 in B Dia, 0.875 in L (1008X3/4)
- Zoro Select Tapered & QD Bushings