Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3030, 2 1/8 in B Dia, 3 in L
Mfr # 3030X2-1/8
Zoro # G510985290
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3030
- Length 3 in
- Keyway Height 1/4 in
- Fastener Tightening Torque Capacity 24,000 in-lb
- Bolt Circle Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3030X2-1/8
- Zoro # G510985290
- UPC # 00195057293656
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Keyway Height | 1/4 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Width | 1/2 in |
Bore Diameter | 2 1/8 in |
Details
Bore Bushing Series | 3030 |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Flange Type | Flangeless |
System of Measurement | Inch |
Material | Steel |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 2 1/8 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint Thinner, Plastic Bottle, 1 gal. (701G1)
- OETIKER Hose Clamp, SS, Nom.Size. 13/16 In., PK100 (15100011-100)
- FESTO Plastic Tubing PUN-H-1/8-NT-150-CB (PUN-H-1/8-NT-150-CB)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32H)
- ZORO SELECT ST Bushing, B, 2 1/4 in B Dia, 1.938 in L (BX2-1/4)
- ZORO SELECT QD Bushing, Series SD, Bore 5/8 In (SD58)
- ZORO SELECT QD Bushing, Series SF, Bore 1-1/2 In (SF112)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- ZORO SELECT QD Bushing, JA, 1/2 in B Dia, 1 in L (JAX1/2)
- B B MANUFACTURING JAx7/8, QD Bushing, C45 Steel, Black Oxide, (JAx7/8)
- Zoro Select Bushings