Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3030, 1 3/8 in B Dia, 3 in L
Mfr # 3030X1-3/8
Zoro # G810985310
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3030
- Length 3 in
- Bushing Type Taper Lock
- Material Steel
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3030X1-3/8
- Zoro # G810985310
- UPC # 00195057293533
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3 in |
Bore Diameter | 1 3/8 in |
Overall Diameter | 4.25 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 3030 |
Bushing Type | Taper Lock |
Material | Steel |
Flange Type | Flangeless |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3030, Bore Diameter 1 3/8 in, Length 3 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 7/8in. (4JSC3578)
- ZORO SELECT Nozzle Tip (21853R)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E9010VG30EP, Pressure Line, 10 micron, Outside-In (MF0060826)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/2 In (SK112)
- ZORO SELECT TL Bushing, 2012, 1 7/8 in B Dia, 1.25 in L (2012X1-7/8)
- ZORO SELECT Bushing, 10.25 in dia. Outside, Cast Iron (2AK104X1-3/8)
- ZORO SELECT Bushing, 2.15 in dia. Outside, Cast Iron (2AK21X1/2)
- ZORO SELECT Bushing, 5.45 in dia. Outside, Cast Iron (2AK56X5/8)
- ZORO SELECT QD Bushing, Series JA, Bore 24mm (JA24MM)
- ZORO SELECT Bushing, 6.75 in dia. Outside, Cast Iron (2BK70X1)
- Zoro Select Bushings