Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 7/8 in B Dia, 2 in L
Mfr # 3020X7/8
Zoro # G310985254
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Bore Diameter 7/8 in
- Keyway Height 1/16 in
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X7/8
- Zoro # G310985254
- UPC # 00195057293076
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 7/8 in |
Keyway Height | 1/16 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 3/16 in |
Overall Diameter | 4.25 in |
Details
Bore Bushing Series | 3020 |
Bushing Type | Taper Lock |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Includes | (2) Set Screws |
System of Measurement | Inch |
Taper | 8 Degrees |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Material | Steel |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 7/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V 3/8 X 30.2 (954-0346)
- ACTION PUMP Oil Bucket Pump, for 5 gal. Pails (5512B)
- GATES Heavy Duty V-Ribbed Belt, 122.17 Outside Length, 1.087 Top Width, 8 Ribs (K081223HD)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32X3/4)
- ZORO SELECT QD Bushing, Series SD, Bore 28mm (SD28MM)
- ZORO SELECT Bushing, 9.25 in dia. Outside, Cast Iron (2AK94H)
- ZORO SELECT TL Bushing, 3020, 3 1/8 in B Dia, 2 in L (3020X3-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 38mm (SK38MM)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39X5/8)
- ZORO SELECT ST Bushing, Q2, 1 5/8 in B Dia, 3.5 in L (Q2X1-5/8)
- Zoro Select Tapered & QD Bushings