Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 45 mm B Dia, 2 in L
Mfr # 3020X45MM
Zoro # G910985234
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Bore Diameter 45 mm
- Includes (2) Set Screws
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X45MM
- Zoro # G910985234
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 45 mm |
Bolt Circle Diameter | 4 in |
Keyway Width | 14 mm |
Keyway Height | 4 mm |
Overall Diameter | 4.25 in |
Details
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Metric |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Taper | 8 Degrees |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 45 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 4 mm, Keyway Width 14 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-35)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/8 In (SF218)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- ZORO SELECT QD Bushing, Series JA, Bore 3/4 In (JA34)
- ZORO SELECT Bushing, 3.05 in dia. Outside, Cast Iron (2AK30X1-1/8)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- ZORO SELECT QD Bushing, Series F, Bore 2-3/8 In (F238)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- Zoro Select Tapered & QD Bushings