Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 30 mm B Dia, 2 in L
Mfr # 3020X30MM
Zoro # G810985204
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Includes (2) Set Screws
- Bushing Type Taper Lock
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X30MM
- Zoro # G810985204
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 30 mm |
Bolt Circle Diameter | 4 in |
Keyway Height | 3.5 mm |
Overall Diameter | 4.25 in |
Keyway Width | 8 mm |
Details
Bore Bushing Series | 3020 |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
System of Measurement | Metric |
Taper | 8 Degrees |
Flange Type | Flangeless |
Material | Steel |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 30 mm, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Metric, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 8 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-10-31)
- NTN Radial Ball Bearing, Open, 40mm Bore Dia (6208C3)
- GATES MegaCrimp Couplings (6G-6FJX90M)
- ZORO SELECT QD Bushing, Series JA, Bore 1-1/8 In (JA118)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/16 In (SF2716)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- Zoro Select Bushings