Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 3 3/16 in B Dia, 2 in L
Mfr # 3020X3-3/16
Zoro # G910985333
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Taper 8 Degrees
- Overall Diameter 4.25 in
- Bolt Circle Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3020X3-3/16
- Zoro # G910985333
- UPC # 00195057293434
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Overall Diameter | 4.25 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 3/8 in |
Bore Diameter | 3 3/16 in |
Keyway Width | 3/4 in |
Details
Bore Bushing Series | 3020 |
Taper | 8 Degrees |
Material | Steel |
Item | Taper Lock Bushing |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Includes | (2) Set Screws |
System of Measurement | Inch |
Flange Type | Flangeless |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 3 3/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (2NKX6)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-31)
- SMC Vacuum Pad, Flat, 20mm (ZP20UU)
- COILHOSE PNEUMATICS Regulator Tamperproof 0-200PSI 3/8" (CO 8803KH)
- ZORO SELECT QD Bushing, SF, 1 5/16 in B Dia, 2 in L (SFX1-5/16)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- ZORO SELECT ST Bushing, H, 30 mm B Dia, 1.25 in L (HX30MM)
- ZORO SELECT QD Bushing, Series SF, Bore 2-1/4 In (SF214)
- ZORO SELECT QD Bushing, Series SDS, Bore 15/16 In (SDS15/16)
- ZORO SELECT Bushing, 8.75 in dia. Outside, Cast Iron (2BK90X1)
- ZORO SELECT QD Bushing, Series SD, Bore 1-3/16 In. (SD1316)
- Zoro Select Bushings