Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 3 1/8 in B Dia, 2 in L
Mfr # 3020X3-1/8
Zoro # G910985302
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Material Steel
- Fastener Tightening Torque Capacity 24,000 in-lb
- Bushing Type Taper Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X3-1/8
- Zoro # G910985302
- UPC # 00195057293427
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Overall Diameter | 4.25 in |
Bore Diameter | 3 1/8 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 3/8 in |
Keyway Width | 3/4 in |
Details
Bore Bushing Series | 3020 |
Material | Steel |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Bushing Type | Taper Lock |
Item | Taper Lock Bushing |
System of Measurement | Inch |
Taper | 8 Degrees |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 3 1/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Silicone Grease, H1 Food Grade, NLGI Grade 2, 3 Oz. Tube (93003)
- MP FILTRI Spin On Hydraulic Filter Element (CSG-150-M90A)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 90 (6801-12-12)
- BOSTON GEAR Speed Reducer, C-Face, 210TC/250UC, 10:1 (F862B-10K-B11-M1)
- ZORO SELECT Bushing, 5.75 in dia. Outside, Cast Iron (2AK59H)
- ZORO SELECT TL Bushing, 1008, 20 mm B Dia, 0.875 in L (1008X20MM)
- ZORO SELECT QD Bushing, Series SH, Bore 3/4 In (SH34)
- ZORO SELECT Bushing, 3.75 in dia. Outside, Cast Iron (2AK39H)
- ZORO SELECT TL Bushing, 1615, 3/4 in B Dia, 1.5 in L (1615X3/4)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/8 In (SK118)
- ZORO SELECT QD Bushing, SF, 60 mm B Dia, 2 in L (SFX60MM)
- Zoro Select Tapered & QD Bushings