Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 2 7/8 in B Dia, 2 in L
Mfr # 3020X2-7/8
Zoro # G310985285
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Bore Diameter 2 7/8 in
- Bushing Type Taper Lock
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X2-7/8
- Zoro # G310985285
- UPC # 00195057293397
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 2 7/8 in |
Bolt Circle Diameter | 4 in |
Overall Diameter | 4.25 in |
Keyway Width | 3/4 in |
Keyway Height | 3/8 in |
Details
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Material | Steel |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Includes | (2) Set Screws |
System of Measurement | Inch |
Taper | 8 Degrees |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 7/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-389)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 55 Gallon Drum (59102)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP62X1 (2VP62X1)
- INGERSOLL-RAND Compressed Air Dryer, 25 CFM, 7.5 HP, 115V (D42IN)
- ZORO SELECT QD Bushing, Series SDS, Bore 24mm (SDS24MM)
- ZORO SELECT Bushing, 6.25 in dia. Outside, Cast Iron (2AK64X1)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61X1)
- ZORO SELECT QD Bushing, Series SK, Bore 1-3/4 In (SK134)
- ZORO SELECT Bushing, 2.75 in dia. Outside, Cast Iron (2AK27X3/4)
- ZORO SELECT ST Bushing, Q1, 1 15/16 in B Dia, 2.5 in L (Q1X1-15/16)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- Zoro Select Tapered & QD Bushings