Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 2 15/16 in B Dia, 2 in L
Mfr # 3020X2-15/16
Zoro # G310985384
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Fastener Tightening Torque Capacity 24,000 in-lb
- Bolt Circle Diameter 4 in
- Includes (2) Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X2-15/16
- Zoro # G310985384
- UPC # 00195057293403
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 3/8 in |
Bore Diameter | 2 15/16 in |
Overall Diameter | 4.25 in |
Keyway Width | 3/4 in |
Details
Bore Bushing Series | 3020 |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Includes | (2) Set Screws |
Material | Steel |
Flange Type | Flangeless |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 15/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/8 in, Keyway Width 3/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN2)
- TRICO EZI Action(TM) Drum Pump, 5 to 6 Gal (36982-1)
- NTN Tapered Roller Bearing Cones (25577)
- NTN Radial Ball Bearing, Shielded, 50mm Bore (6310ZZC3/L627)
- ZORO SELECT QD Bushing, SK, 2 3/8 in B Dia, 1.875 in L (SKX2-3/8)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- ZORO SELECT TL Bushing, 1610, 16 mm B Dia, 1 in L (1610X16MM)
- ZORO SELECT TL Bushing, 1610, 15/16 in B Dia, 1 in L (1610X15/16)
- ZORO SELECT QD Bushing, Series JA, Bore 9/16 In (JA9/16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/8 In (SF178)
- ZORO SELECT QD Bushing, Series SH, Bore 28mm (SH28MM)
- Zoro Select Tapered & QD Bushings