Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 2 1/4 in B Dia, 2 in L
Mfr # 3020X 2-1/4
Zoro # G310985360
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- System of Measurement Inch
- Bore Diameter 2 1/4 in
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3020X 2-1/4
- Zoro # G310985360
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bore Diameter | 2 1/4 in |
Bolt Circle Diameter | 4 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Overall Diameter | 4.25 in |
Details
Bore Bushing Series | 3020 |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Material | Steel |
Bushing Type | Taper Lock |
Flange Type | Flangeless |
Includes | (2) Set Screws |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 1/4 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- RULAND Clamp Bellows Cplg, Bores 1.000"x24mm, OD 2.000", L 2.313", Aluminum (BC32-1"-24MM-A)
- SPEEDAIRE Oil Dipstick Breather Assembly (VT041700AJ)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- ZORO SELECT QD Bushing, Series JA, Bore 1 In (JA1)
- ZORO SELECT QD Bushing, Series F, Bore 3 In (F3)
- ZORO SELECT QD Bushing, Series E, Bore 1-3/4 In (E134)
- ZORO SELECT Bushing, 3.25 in dia. Outside, Cast Iron (2AK32H)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT QD Bushing, Series SD, Bore 1-15/16 In. (SD11516)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61H)
- Zoro Select Bushings