Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 1 in B Dia, 2 in L
Mfr # 3020X1
Zoro # G110985300
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Flange Type Flangeless
- Taper 8 Degrees
- Overall Diameter 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X1
- Zoro # G110985300
- UPC # 00195057293090
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Overall Diameter | 4.25 in |
Bore Diameter | 1 in |
Keyway Height | 1/8 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 1/4 in |
Details
Bore Bushing Series | 3020 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Material | Steel |
System of Measurement | Inch |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist Nozzle, 1/16In, PK50 (46422)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- CHAMPION COOLER Pulley (110298)
- ZORO SELECT ST Bushing, Q1, 2 in B Dia, 2.5 in L (Q1X2)
- ZORO SELECT QD Bushing, SF, 60 mm B Dia, 2 in L (SFX60MM)
- ZORO SELECT QD Bushing, SD, 13/16 in B Dia, 1.813 in L (SDX13/16)
- ZORO SELECT QD Bushing, Series SF, Bore 1-7/16 In. (SF1716)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X3/4)
- ZORO SELECT QD Bushing, Series QT, Bore 28mm (QT28MM)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- Zoro Select Bushings