Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 3020, 1 5/8 in B Dia, 2 in L
Mfr # 3020X1-5/8
Zoro # G810985365
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Length 2 in
- Taper 8 Degrees
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3020X1-5/8
- Zoro # G810985365
- UPC # 00195057293199
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 2 in |
Bolt Circle Diameter | 4 in |
Bore Diameter | 1 5/8 in |
Keyway Width | 3/8 in |
Overall Diameter | 4.25 in |
Keyway Height | 3/16 in |
Details
Bore Bushing Series | 3020 |
Taper | 8 Degrees |
Material | Steel |
System of Measurement | Inch |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Fastener Tightening Torque Capacity | 24,000 in-lb |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 5/8 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Fastener Tightening Torque Capacity 24,000 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- ZORO SELECT QD Bushing, Series E, Bore 1-7/8 In (E178)
- ZORO SELECT QD Bushing, Series E, Bore 1-11/16 In (E11116)
- ZORO SELECT Bushing, 5.95 in dia. Outside, Cast Iron (2AK61X1)
- ZORO SELECT TL Bushing, 1610, 3/4 in B Dia, 1 in L (1610X3/4)
- ZORO SELECT TL Bushing, 1615, 1 3/8 in B Dia, 1.5 in L (1615X1-3/8)
- ZORO SELECT Bushing, 4.75 in dia. Outside, Cast Iron (2AK49X1-1/8)
- Zoro Select Tapered & QD Bushings